Shop All Brake Parts
Weatherhead
Female Bulkhead, 1/4-18, 1/4 In Tube Sz
Mfr # 1873X4X4
Zoro # G2614954
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Temp. Range -40 Degrees to 200 Degrees F
- Material Brass
- Pipe Size 1/4 in
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1873X4X4
- Zoro # G2614954
- UPC # 00725975636428
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Tube Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Bulkhead, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Bulkhead Union Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Acura MDX (13472)
- CUSTOM PRODUCTS 24 in. Backflow Valve Cover (CU5213)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- SPEC-D TUNING 00-06 Chevrolet/GMC Denali/Tahoe Altezza Tail Light Chrome (LT-DEN00-TM)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- WEATHERHEAD Union, 3/8 In Tube Sz (1462X6)
- PARKER Adapter, 5/8 in. Tube Size, 2.44 in. L (37PTCSP-10-8)
- Weatherhead Automotive Brakes