Shop All Compression Tube Fittings
Weatherhead
ELBOW, UNION, FEMALE X MALE
Mfr # 7506X06X06
Zoro # G503575743
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Hex Size 14/25 in
- Pipe Size 9/16 in
- Fitting Side A Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7506X06X06
- Zoro # G503575743
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 14/25 in |
Pipe Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-18 |
Fitting Side B Pipe Size | 9/16 in |
Thread Size A | 9/16-18 |
Overall Length | 1 1/16 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 x 9/16-18 |
Fitting Pipe Size | 9/16 in |
Description
ELBOW, UNION, FEMALE X MALE, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FJIC, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Fitting Side B Pipe Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reducing Coupler/Adapter, 2 x 4 In, 100psi (2040-DA-AL)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- JONES STEPHENS Bev Bibb Washer & Screw Kit (J40155)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- WEATHERHEAD ELBOW. 90D, COMPRESSION X ORB (7515X05X05)
- WEATHERHEAD NUT, STEEL COMPRESSION (7105X10T)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- Weatherhead Tube Fittings