Shop All Compression Tube Fittings
Weatherhead
ELBOW, UNION, COMPRESSION X COMPRESSION
Mfr # 7505X20X20
Zoro # G703575734
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Hex Size 1 31/50 in
- Series Ermeto Flareless
- Application Air, Fuel, Hydraulic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7505X20X20
- Zoro # G703575734
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 31/50 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Thread Size A | 1 5/8-12 |
Overall Length | 2 1/32 in |
Thread Size B | 1 5/8-12 |
Threading Size | 1 5/8-12 x 1 5/8-12 |
For Tube Outside Diameter | 1 1/4 in |
Description
ELBOW, UNION, COMPRESSION X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in, Maximum Operating Pressure 2,100 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 4 In (GRT40S421B)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X14X12)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X06X06)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-04-04-SS)
- Weatherhead Tube Fittings