Shop All Compression Tube Fittings
Weatherhead
ELBOW, UNION, COMPRESSION X COMPRESSION
Mfr # 7505X10X10
Zoro # G503575385
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Material Steel
- Application Air, Fuel, Hydraulic Oil
- Fitting Side B Tube Outer Diameter 5/8 in
- Maximum Operating Pressure 3,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 7505X10X10
- Zoro # G503575385
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 1 13/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size A | 7/8-14 |
Thread Size B | 7/8-14 |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-14 x 7/8-14 |
Description
ELBOW, UNION, COMPRESSION X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Air-Way, Parker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- NIBCO 1-1/2" NOM C Copper Coupling (901RP 11/2)
- WEATHERHEAD NUT, STEEL COMPRESSION (7105X10T)
- WEATHERHEAD SLEEVE, STEEL COMPRESSION (7165X10)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- Weatherhead Tube Fittings