Shop All Compression Tube Fittings
Weatherhead
ELBOW, UNION, COMPRESSION X COMPRESSION
Mfr # 7505X06X06
Zoro # G103575440
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Hex Size 14/25 in
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Fitting Material Steel
- Series Ermeto Flareless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7505X06X06
- Zoro # G103575440
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 14/25 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-18 |
Thread Size A | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/16 in |
Threading Size | 9/16-18 x 9/16-18 |
For Tube Outside Diameter | 3/8 in |
Description
ELBOW, UNION, COMPRESSION X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Air-Way, Parker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Control Kit (P6000-C30)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- DIAMOND CRYSTAL Diamond Crystal Bright And Soft Pellets 50lbs (100012424)
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 (0318903648)
- WEATHERHEAD ELBOW. 90D, COMPRESSION X ORB (7515X05X05)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X14X12)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- PARKER 1/4" Compression x 3/8" FNPT Brass Union Reducer 10PK (62C-6-4)
- Weatherhead Tube Fittings