Shop All Hydraulic Hose Fittings
Weatherhead
Elbow Male 5/8Inx1/2In, 0069X10
Mfr # 69X10
Zoro # G0794477
product price: $27.02
/ea
$27.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Hydraulic Tube Size 5/8 in
- Hydraulic Fitting Thread Type Male NPT
- Hydraulic Fitting Thread Size 1/2"-14
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 69X10
- Zoro # G0794477
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Hydraulic Tube Size | 5/8 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Details
Item | Connector |
Fitting Shape | Elbow |
Hydraulic Fitting Thread Type | Male NPT |
Finish | Brass |
Fitting Material | Brass |
Standards | SAE |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Side B Connection Type | MNPT |
Fitting Side A Connection Type | Compression |
For Tube OD | 5/8 in |
Fitting Body Material | Brass |
Connection Type | Compression x MNPT |
End Connection Type | Compression, Threaded |
Description
Connector, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Overall Length 2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Standards SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 111" Outside Length, 2/3" Top Width, 1 Ribs (B108/5L1110)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-15-31)
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- WEATHERHEAD Compression Union 3/4In 62X12 (62X12)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- WEATHERHEAD Compression Union, 3/8 In (62X6)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-606)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06905E-605)
- BRENNAN INDUSTRIES 06MP-06FP-06FP Street Tee Forged, 2PK (5602-06-06-06-FG)
- Weatherhead Hydraulic Hose Fittings