Shop All Hydraulic Hose Fittings
Weatherhead
Elbow Male 5/16Inx1/4In Pipe, 0069X05A
Mfr # 69X5X4
Zoro # G3564499
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Hydraulic Tube Size 5/16 in
- Hydraulic Fitting Thread Type Male NPT
- Finish Brass
- Hydraulic Fitting Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 69X5X4
- Zoro # G3564499
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Hydraulic Tube Size | 5/16 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.2 in |
Overall Length | 1 3/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Details
Item | Connector |
Fitting Shape | Elbow |
Hydraulic Fitting Thread Type | Male NPT |
Finish | Brass |
Fitting Material | Brass |
Standards | SAE |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Side B Connection Type | MNPT |
Connection Type | Compression x MNPT |
End Connection Type | Compression, Threaded |
For Tube OD | 5/16 in |
Fitting Body Material | Brass |
Description
Connector, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Standards SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 117 CFM (4GPF8)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- HONEYWELL Ms4120F1204 120V Fast-Acting (MS4120F120)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-108)
- WEATHERHEAD Pipe Close Nipple 1/4In, 3326X4 (3326X4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-606)
- WEATHERHEAD Street Elbow 3/8In Pipe, 3400X06 (3400X6)
- WEATHERHEAD Adapter Ring, 51868 (T-400-8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20669 (12Z-P10)
- Weatherhead Hydraulic Hoses & Fittings