Shop All Hydraulic Hose Fittings
Weatherhead
Elbow Male 3/8Inx1/4In, 0069X06
Mfr # 69X6
Zoro # G3564508
product price: $5.11
/ea
$5.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Hydraulic Tube Size 3/8 in
- Hydraulic Fitting Thread Type Male NPT
- Finish Brass
- Hydraulic Fitting Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 69X6
- Zoro # G3564508
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Hydraulic Tube Size | 3/8 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.3 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/16 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Details
Item | Connector |
Fitting Shape | Elbow |
Hydraulic Fitting Thread Type | Male NPT |
Finish | Brass |
Fitting Material | Brass |
Standards | SAE |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Side B Connection Type | MNPT |
End Connection Type | Compression, Threaded |
Connection Type | Compression x MNPT |
Fitting Body Material | Brass |
For Tube OD | 3/8 in |
Description
Connector, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Standards SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS3, Pressure Line, 5 micron, Outside-In (MF0059469)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VQ2-O2-P (VN-10-L-T4-PQ2-VQ2-O2-P)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16770 (06Z-E68)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16852 (06Z-156)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-112)
- WEATHERHEAD Adapter Ring, 63782 (T-410-25)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06904E-102)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- Weatherhead Hydraulic Hoses & Fittings