Shop All Hydraulic Hose Fittings
Weatherhead
Elbow Male 3/8In X 3/8In, 0049X06X06
Mfr # 49X6X6
Zoro # G3564298
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPTF x Inverted Flare
- Hydraulic Fitting Thread Type Male NPT
- Fitting Size 3/8 in x 3/8 in
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 49X6X6
- Zoro # G3564298
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.59 |
Fitting Thread Size 2 | 3/8"-24 |
Fitting Thread Size 1 | 3/8"-18 |
Compatible Pipe Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Thread Size | 3/8"-18 |
Overall Length | 1.59 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Inverted Flare, Overall Length 1.59 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- INGERSOLL-RAND Ultra Coolant, Compressor Oil, Bottle, 1.32 gal, 10 SAE Grade, 100 ISO Viscosity Grade (92692284)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-075 (236075)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-J08)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-612)
- WEATHERHEAD Elbow Male 3/8Inx1/4In, 0069X06 (69X6)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable, PK5 (06908E-608)
- WEATHERHEAD Street Elbow 1/8In Pipe, 3400X02 (3400X2)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- Weatherhead Hydraulic Hose Fittings