Shop All Compression Tube Fittings
Weatherhead
ELBOW, 90D, MALE X COMPRESSION
Mfr # 7405X12X08
Zoro # G403575355
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Pipe Size 1/2 in
- Hex Size 1 3/50 in
- Maximum Operating Pressure 3,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7405X12X08
- Zoro # G403575355
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 3/50 in |
Thread Size B | 1/2-14 |
Overall Length | 1 19/32 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size A | 1 1/16-12 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1 1/16-12 x 1/2-14 |
Description
ELBOW, 90D,MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Air-Way, Parker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECT PARTNERS Sink Strainer Basket, Stainless Steel (70109)
- KURIYAMA Braided Tubing, 200 psi at 70F, 100 ft. (K3150-10)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- NDS Meter Box, Rectangular, 1-21/32"Hx13-3/4"W (D1500-DICIR)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- WEATHERHEAD SLEEVE, STEEL COMPRESSION (7165X12)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68CA-12-12)
- Weatherhead Compression Tube Fittings