Shop All Compression Tube Fittings
Weatherhead
ELBOW, 90D, MALE X COMPRESSION
Mfr # 7405X10X08
Zoro # G303575271
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side B Pipe Size 1/2 in
- System of Measurement Imperial
- Color Clear
- Thread Size B 1/2-14
- Application Air, Fuel, Hydraulic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7405X10X08
- Zoro # G303575271
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 13/32 in |
Thread Size A | 7/8-14 |
Threading Size | 7/8-14 x 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
ELBOW, 90D,MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Air-Way, Parker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSMI0100)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- WEATHERHEAD ELBOW. 90D, COMPRESSION X ORB (7515X05X05)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- PARKER 3/8" x 1/4" Compression SS Male 90 Degree Elbow (6 CBU-SS)
- Weatherhead Compression Tube Fittings