Shop All Boiler Drain Valves
Weatherhead
Drain Cock, Steel, MNPT x Hose, 3/8 In
Mfr # 211280A
Zoro # G0909273
$59.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Pipe Size 3/8"
- Connection Type MNPT x Hose
- Body Material - Valves Steel
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 211280A
- Zoro # G0909273
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Pipe Size | 3/8" |
Hex Size | 11/16" |
Overall Height | 2 7/8 in |
Hose Inside Dia. | 5/8 in |
For Hose Inside Diameter | 11/16 in |
Details
Item | Drain Cock |
Connection Type | MNPT x Hose |
Body Material - Valves | Steel |
Body Material | Steel |
Max. Pressure | 150 psi |
Body Style | Angle |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Wing |
Seat Position | Internal |
Handle Material | Steel |
Standards | ASME 1016 |
Operating Temperature - Maximum | 250 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Maximum Pressure | 150 psi |
Description
Drain Cock, Handle Type Wing, Body Material Steel, Maximum Pressure 150 psi, Pipe Size 3/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Angle, Overall Height 2 7/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 11/16 in, Handle Material Steel, Standards ASME 1016, Hex Size 11/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- DAYTON Downblast Vent, Belt Drive, 13-3/4 In (7AX44)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351060025)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- WEATHERHEAD Drain Cock, Brass, MNPT, 3/8 In (6D911)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 3/8 In (1423)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- Weatherhead Boiler Drain Valves