Shop All Boiler Drain Valves
Weatherhead
Drain Cock, Brass, MNPT x Hose, 3/8 In
Mfr # 1422
Zoro # G1165893
$19.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8"
- Pipe Size 3/8"
- Connection Type MNPT x Hose
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1422
- Zoro # G1165893
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/8" |
Pipe Size | 3/8" |
Hose Inside Dia. | 3/8" |
Overall Height | 2-15/16" |
For Hose Inside Diameter | 3/4 in |
Details
Item | Drain Cock |
Connection Type | MNPT x Hose |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Handle Material | Steel |
Handle Type | Handwheel |
Standards | ASME 1016 |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | Internal |
Body Style | Angle |
Operating Temperature - Minimum | -65 Degrees F |
Maximum Pressure | 150 psi |
Operating Temperature - Maximum | 250 Degrees F |
Description
Drain Cock, Handle Type Wheel, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 3/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Angle, Overall Height 2 7/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 3/4 in, Handle Material Aluminum, Standards ASME 1016
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lid Packing Tape (HV2138300G)
- ALL-FILTERS 18X18X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18182.13 4PK)
- HONEYWELL Replacement Hepa Filter C (HRF-C1)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 3/8 In (1423)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/2 In (6D912)
- Weatherhead Boiler Drain Valves