Shop All Boiler Drain Valves
Weatherhead
Drain Cock, Brass, MNPT x Hose, 1/2 In
Mfr # 1451
Zoro # G0485344
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2"
- Pipe Size 1/2"
- Connection Type MNPT x Hose
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1451
- Zoro # G0485344
- UPC # 784564114518
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/2" |
Pipe Size | 1/2" |
Overall Height | 3-1/8" |
Hose Inside Dia. | 3/4" |
For Hose Inside Diameter | 15/16 in |
Details
Item | Drain Cock |
Connection Type | MNPT x Hose |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Handle Material | Steel |
Handle Type | Handwheel |
Standards | ASME 1016 |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | Internal |
Body Style | Angle |
Operating Temperature - Maximum | 250 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Maximum Pressure | 150 psi |
Description
Drain Cock, Handle Type Wheel, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/2 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Angle, Overall Height 3 1/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 15/16 in, Handle Material Aluminum, Standards ASME 1016
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FD30X32X2A_6)
- CALEFFI 521509A 3-Way Thermostatic (521509A)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-S1D White Square Ceiling Diffuser with 6 in. Boot and Rotary Damper (HT-G6B-S1D)
- LOCHINVAR FLAME SENSOR (100165921)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 3/8 In (1423)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 3/8 In (230)
- Weatherhead Boiler Drain Valves