Shop All Boiler Drain Valves
Weatherhead
Drain Cock, Brass, MNPT, 3/8 In
Mfr # 6D911
Zoro # G2377873
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8"
- Pipe Size 3/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 6D911
- Zoro # G2377873
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/8" |
Pipe Size | 3/8" |
Overall Height | 1-5/16" |
Hex Size | 11/16" |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 200 psi |
Seat Position | External |
Handle Material | Zinc Plated Steel |
Temp. Range | 0 Degrees to 200 Degrees F |
Handle Type | Wing |
Body Style | Inline |
Maximum Pressure | 200 psi |
Operating Temperature - Maximum | 200 Degrees F |
Operating Temperature - Minimum | 0 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 200 psi, Pipe Size 3/8 in, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F, Body Style Inline, Overall Height 1 3/8 in, Seat Position External, Connection Type MNPT, Handle Material Zinc-Plated Steel, Hex Size 11/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-589)
- SUPCO Core Removal Tool, Ball Valve, 5/16" Cplg (SF3956)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- OMNITEC DESIGN Air Scrubber Filter, 13"x13"x2", 20PK (MFP1313)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 1/2 In (1451)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 3/8 In (1423)
- CAMCO RV DRAIN VALVE 3/8-1/2"" (22223)
- Weatherhead Boiler Drain Valves