Shop All Boiler Drain Valves
Weatherhead
Drain Cock, Brass, MNPT, 1/4 In
Mfr # 6788
Zoro # G1452717
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4"
- Pipe Size 1/4"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 6788
- Zoro # G1452717
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/4" |
Pipe Size | 1/4" |
Overall Height | 1-9/16" |
Hex Size | 9/16" |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Standards | ASME 1016 |
Handle Type | Wing |
Body Style | Inline |
Handle Material | Steel |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | External |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 250 Degrees F |
Maximum Pressure | 150 psi |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 1/2 in, Seat Position External, Connection Type MNPT, Handle Material Steel, Standards ASME 1016, Hex Size 9/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- AAF FLANDERS Flanders HR36240 36 x 240 x 1 in. Spun Fiberglass Hammock Filter (266015)
- DELAVAN Nozzle Oil Brnr 1.65Gph-60 Deg (1.65GPH-60)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 1/2 In (1451)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 3/8 In (1423)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- WEATHERHEAD Drain Cock, Brass, MNPT, 3/8 In (6D911)
- PROLINE 1/2 MIP x 3/4 In. Hose Thread Celcon Boiler Drain (102-503)
- Weatherhead Boiler Drain Valves