Shop All Compression Tube Fittings
Weatherhead
CROSS, COMPRESSION
Mfr # 7955X06X06X06X06
Zoro # G003575700
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Hex Size 563/1000 in
- Standards ASME, ISO, NAHAD, NFPA, SAE
- Finish/Coating Zinc Trivalent
- Fitting Side C Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7955X06X06X06X06
- Zoro # G003575700
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 563/1000 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-18 |
Thread Size D | 9/16-18 |
Overall Length | 2 3/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side D Tube Outer Diameter | 3/8 in |
Thread Size C | 9/16-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-18 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 x 9/16-18 x 9/16-18 x 9/16-18 |
Description
Compression Cross, Application Chemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMT204)
- PARKER 1/2" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-8-20)
- WOODFORD MFG 3/4 in. FPT x 12 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-12)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/8 In (389001)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-06-08-SS)
- Weatherhead Tube Fittings