Shop All Quick Connect Fittings
Weatherhead
Coupler Body, (M)NPT, 3/8, Brass
Mfr # 4300
Zoro # G6186582
product price: $38.11
/ea
$38.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 4300
- Zoro # G6186582
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC DC3913900SR, COVER ASSEMBLY (DC3913900SR)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16770 (06Z-E68)
- KBC Ball Bearing, 70mm x 110mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6014-2RS KBC)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- WEATHERHEAD Coupler Body, (M)NPT, 1/2, Brass (5300E)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4-Inch ID Hose, 1/4-Inch MPT Swivel Fitting (HRPZ24-K3)
- Weatherhead Quick Connect Fittings