Shop All Quick Connect Fittings
Weatherhead
Coupler Body, (M)NPT, 1/2, Brass
Mfr # 530E
Zoro # G6548035
original price:
$66.67
5% off
new price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 530E
- Zoro # G6548035
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Overall Length | 3 in |
Thread Size | 1/2" -14 |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-5/8)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 0.313 in ID x 0.63 in OD, 0.156 in W, Nitrile Lip (3060)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- WEATHERHEAD Coupler Body, (M)NPT, 1/2, Brass (5300E)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- Weatherhead Quick Connect Fittings