Shop All Quick Connect Fittings
Weatherhead
Coupler Body, (F)NPT, 3/8, Brass
Mfr # 420
Zoro # G6815724
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 420
- Zoro # G6815724
- UPC # 784564104205
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 7/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit (6313-ZZ KBC)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO (C662)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- WEATHERHEAD Coupler Body, (M)NPT, 1/2, Brass (5300E)
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- COILHOSE PNEUMATICS 1/4" Automatic Combo Coupler 1/4" FPT (15C90B4F)
- Weatherhead Hose Fittings