Shop All Quick Connect Fittings
Weatherhead
Coupler Body, (F)NPT, 1/2, Brass
Mfr # 520
Zoro # G6524585
product price: $33.92
/ea
$33.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 520
- Zoro # G6524585
- UPC # 784564105202
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 1/2 in |
Overall Length | 3 1/16 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- ZORO SELECT Threaded Rod, 1"-10, Steel, Plain Finish, 72 in Length (RODG2110)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 127.3 in L Outside (BX124)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- WEATHERHEAD Coupler Body, (M)NPT, 1/2, Brass (5300E)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- HANSEN Flex Air Fitting, 1/4 NPT x 3/8 In. Plug (FA37P25M)
- Weatherhead Quick Connect Fittings