Shop All Compression Tube Fittings
Weatherhead
CONNECTOR, ORB X COMPRESSION
Mfr # 7315X10X10
Zoro # G203575227
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Hex Size 1 in
- Pipe Size 7/8 in
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7315X10X10
- Zoro # G203575227
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 in |
Pipe Size | 7/8 in |
Thread Size B | 7/8-14 |
Fitting Side B Pipe Size | 7/8 in |
Overall Length | 1 9/16 in |
Thread Size A | 7/8-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Pipe Size | 7/8 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-14 x 7/8-14 |
Description
CONNECTOR, ORB X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 7/8 in, Compatible Fitting Brands Air-Way, Parker, Thread Size A 7/8-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down (RP64069)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Polished Chrome (26291-CP)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD ELBOW. 90D, COMPRESSION X ORB (7515X05X05)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- LEGEND VALVE 1-1/2" IPS BR COMP. COUP NL (303-128NL)
- Weatherhead Tube Fittings