Shop All Compression Tube Fittings
Weatherhead
CONNECTOR, MALE X COMPRESSION
Mfr # 7205X32X32
Zoro # G803575542
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Hex Size 2 in
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Pipe Size 2 in
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7205X32X32
- Zoro # G803575542
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 2 in |
Pipe Size | 2 in |
Thread Size A | 2 1/2-12 |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Pipe Size | 2 in |
Thread Size B | 2-11 1/2 |
Overall Length | 2 15/32 in |
Fitting Pipe Size | 2 in |
Threading Size | 2 1/2-12 x 2-11 1/2 |
For Tube Outside Diameter | 2 in |
Description
CONNECTOR, MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 2 in, Maximum Operating Pressure 1,800 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 2 in, Compatible Fitting Brands Air-Way, Parker, Thread Size A 2 1/2-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79220)
- ZORO SELECT 3" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK04)
- ELDON JAMES Mini Clamp, 7/8 In Min Dia, Black, PK10 (HC-K-10PK)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- WEATHERHEAD ELBOW. 90D, COMPRESSION X ORB (7515X05X05)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- BRENNAN INDUSTRIES Male SAE ThermocoupleConnector, Gas, N6400 (N6400-04-04-O-BT-SS)
- Weatherhead Tube Fittings