Shop All Compression Tube Fittings
Weatherhead
CONNECTOR, MALE X COMPRESSION
Mfr # 7205X24X24
Zoro # G303575561
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 1 1/2 in
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Hex Size 2 in
- Compatible Fitting Brands Air-Way, Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7205X24X24
- Zoro # G303575561
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1 1/2 in |
Hex Size | 2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Thread Size A | 1 7/8-12 |
Thread Size B | 1 1/2-11 1/2 |
Overall Length | 2 9/32 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Threading Size | 1 7/8-12 x 1 1/2-11 1/2 |
For Tube Outside Diameter | 1 1/2 in |
Description
CONNECTOR, MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 1/2 in, Compatible Fitting Brands Air-Way, Parker, Thread Size A 1 7/8-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- MOEN Pivot Nut, Legend and Chateau Kitchen (92309)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Gooseneck Service Sink Faucet (77-9116)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X06X06)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- PARKER 1/4" Compression x 1/8" FNPT Female 90 Deg Elbow 25PK (170CA-4-2)
- Weatherhead Tube Fittings