Shop All Compression Tube Fittings
Weatherhead
CONNECTOR, MALE X COMPRESSION
Mfr # 7205X14X12
Zoro # G203575562
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Hex Size 1 1/4 in
- Pipe Size 3/4 in
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Thread Size A 1 3/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7205X14X12
- Zoro # G203575562
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 1/4 in |
Pipe Size | 3/4 in |
Thread Size A | 1 3/16-12 |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Thread Size B | 3/4-14 |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Threading Size | 1 3/16-12 x 3/4-14 |
Description
CONNECTOR, MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 2,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Air-Way, Parker, Thread Size A 1 3/16-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4110)
- KOHLER Shower Elbow, 2-5/16" L (98351-CP)
- ELKAY Elkay Cabinet (DSCABBSH)
- NDS VALVE BOX COVER GRN 6"" (D109-GL)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- WEATHERHEAD SLEEVE, STEEL COMPRESSION (7165X12)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- Weatherhead Compression Tube Fittings