Shop All Compression Tube Fittings
Weatherhead
CONNECTOR, MALE X COMPRESSION
Mfr # 7205X06X06
Zoro # G703575161
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Hex Size 3/4 in
- Pipe Size 3/8 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 7205X06X06
- Zoro # G703575161
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 11/32 in |
Thread Size B | 3/8-18 |
Thread Size A | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 x 3/8-18 |
Fitting Pipe Size | 3/8 in |
Description
CONNECTOR, MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Air-Way, Parker, Thread Size A 9/16-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHVBCP)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- DURA FAUCET DESIGNER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA100L-SN)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X14X12)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx1/8In (GAME-42)
- Weatherhead Tube Fittings