Shop All Compression Tube Fittings
Weatherhead
CONNECTOR, MALE X COMPRESSION
Mfr # 7205X04X04
Zoro # G103575273
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Hex Size 14/25 in
- Pipe Size 1/4 in
- Thread Size A 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7205X04X04
- Zoro # G103575273
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 14/25 in |
Pipe Size | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 1/4-18 |
Overall Length | 1 5/16 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 1/4-18 |
Fitting Pipe Size | 1/4 in |
Description
CONNECTOR, MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Air-Way, Parker, Thread Size A 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- ZORO SELECT Cam and Groove Coupling, 1-1/4", 316 SS (PLE150)
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMR7)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X14X12)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X06X06)
- PARKER 5/8" Compression Brass Union Elbow (265NTA-10)
- Weatherhead Compression Tube Fittings