Shop All Hydraulic Hose Fittings
Weatherhead
Connector Male 5/8In, 0048X10
Mfr # 48X10
Zoro # G3564219
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x Inverted Flare
- Fitting Size 1/2 in x 5/8 in
- Finish Brass
- Fitting Gender Male x Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 48X10
- Zoro # G3564219
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 5/8 in |
Length (In.) | 2 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 5/8"-18 |
Hose Fitting A Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Hose Fitting B Size | 5/8 in |
Thread Size | 1/2"-14 |
Overall Length | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Inverted Flare, Overall Length 2 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2539T, 40HP, 1775RPM, 3PH, 60HZ, 324T, 4250M, OPSB, F1 (EM2539T)
- BUYERS PRODUCTS Cross-Over Relief Valve (SAE Ports) (HCR050SAE)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-106)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-608)
- WEATHERHEAD Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl (24Z-G54)
- WEATHERHEAD Charlynn Kit Seal For H Series (60540)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2052 (90306-064000-0)
- BRENNAN INDUSTRIES 04MJ-10MORB Straight, 2PK (6400-04-10-O)
- Weatherhead Hydraulic Hose Fittings