Shop All Hydraulic Hose Fittings
Weatherhead
Connector 3/8Inx3/8In 45 Deg, 0048X6X6
Mfr # 48X6X6
Zoro # G3564246
original price:
$4.45
10% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x Inverted Flare
- Hydraulic Fitting Thread Type Male NPT
- Fitting Size 3/8 in x 3/8 in
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 48X6X6
- Zoro # G3564246
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.44 |
Fitting Thread Size 2 | 3/8"-24 |
Fitting Thread Size 1 | 3/8"-24 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Thread Size | 3/8"-18 |
Overall Length | 1.44 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Inverted Flare, Overall Length 1.44 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1075 RPM, 115V, OAO, 48Y Frame (DSB1016)
- FAFNIR Radial Ball Bearing, #200KTT (200KTT)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (20Z-620)
- WEATHERHEAD Hydraulic Adapter Elbow JIC x Flange, 84 (FF5162-1212S)
- WEATHERHEAD Fitting 3/4In Tubex3/4In Pipe (C5205X12)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10506B-104)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- Weatherhead Hydraulic Hoses & Fittings