Shop All Hydraulic Hose Fittings
Weatherhead
Compression Union, 3/8 In
Mfr # 62X6
Zoro # G3564395
product price: $4.96
/ea
$4.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Hydraulic Fitting Thread Type Female Seal Lock
- Finish Brass
- Fitting Material Brass
- Length (In.) 0.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 62X6
- Zoro # G3564395
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Length (In.) | 0.97 |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Compression Union |
Fitting Shape | Connector |
Hydraulic Fitting Thread Type | Female Seal Lock |
Finish | Brass |
Fitting Material | Brass |
Standards | SAE |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | Straight Connector |
Connection Type | Compression x Compression |
End Connection Type | Compression |
For Tube OD | 3/8 in x 3/8 in |
Fitting Body Material | Brass |
Description
Compression Union, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Overall Length 1 in, Specific Fitting Shape Straight Connector, Standards SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS SUR&R 3/8 - 3/8 in. 90° Degree Push Quick Connect Air Tool (KP125)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3116T)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- GLOBAL 1/4" ID Stainless Split Clamp Collar, Ss (G2SC-025-SS)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- WEATHERHEAD Connector 3/8Inx3/8In 45 Deg, 0048X6X6 (48X6X6)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- WEATHERHEAD Z Series Crimp-on End Fitting, 23203 (08Z-15A)
- WEATHERHEAD Connector 5/8 Tubex3/8 Pipe, 0048X10X6 (48X10X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16707 (06Z-S68)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0)-12NPT STUD STANDPIPE (MC6121-L22-12)
- Weatherhead Hydraulic Hoses & Fittings