Shop All Brake Parts
Weatherhead
Bulkhead Union, 5/8 In Tube Sz
Mfr # 1874X10X10
Zoro # G1070325
original price:
$55.59
7% off
new price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Quick Connect
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE J1131
- Material Brass
- For Use With Push Connect/Air Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1874X10X10
- Zoro # G1070325
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Pipe Size | 5/8 in |
Fitting Side B Pipe Size | 5/8 in |
Overall Length | 2 13/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Pipe Size | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 5/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Bulkhead Union Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- DENT FIX EQUIPMENT Weld Drill Bit, Spot, HSCo, 8 x 80mm (DF-1780)
- ENERPAC GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010SA)
- THERMOID High Temperature Heater Hose, 5/8In. 50Ft (470310151)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- WEATHERHEAD Male Connector, 45 Deg, 5/8 In Tube Sz (1880X10)
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1469X4X6)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1869X10X6)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- Weatherhead Automotive Brakes