Shop All Brake Parts
Weatherhead
Bulkhead Union, 3/8 In Tube Sz
Mfr # 1874X6X6
Zoro # G1153485
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Standards DOT FMVSS 571.106, SAE J1131
- Pressure (PSI) 150
- Material Brass
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1874X6X6
- Zoro # G1153485
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Bulkhead Union Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A07A25G Replacement/Interchange Spin-On Filter (MF0058056)
- SKF NBR, single lip, oil seal, two auxillary lips (47660)
- UFLEX Universal Rack & Pinion Steering Cable, 15' (M86X15)
- KINEDYNE The E-HOOK Lg Hook for Vertical E Track Lg Hook for Vertical E Trac (80147)
- WEATHERHEAD Swivel Male Run Tee, 3/8-18, 3/8 In TubeSz (1871X6X6S)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1461X6)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1368X6)
- WEATHERHEAD Bulkhead Union, 5/8 In Tube Sz (1874X10X10)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0500)
- Weatherhead Automotive Brakes