Shop All Brake Parts
Weatherhead
Bulkhead Union, 1/4 In Tube Sz
Mfr # 1874X4X4
Zoro # G3062525
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Connection Quick Connect
- Standards DOT FMVSS 571.106, SAE J1131
- Tube Size 1/4 in
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1874X4X4
- Zoro # G3062525
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Bulkhead Union Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Platinum 4 Oval Nerf Step Bars (21-1685)
- VICTRON ENERGY Digital Multi Control 200/200A GX (Right Angle RJ45) Retail (DMC000200010R)
- PRO THREAD Spark Plug Thread Repair Kit, M14-1.25 (3599-14125K)
- TAYLOR MADE Taylor Made Bimini Hinge Thumb Screws Black - Pair (11736)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Male Connector, 1/8-27, 5/32 In Tube Sz (1868X2.5)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Female Branch Tee, 1/4-18, 3/8 In Tube Sz (1477X6)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- PARKER Male Run Tee, 3/8 in. Tube Sz, 2.25 in. L (371PTCSP-6-6)
- Weatherhead Brake Parts