Shop All Hydraulic Hose Fittings
Weatherhead
Adapter Pipe 3/8Inx1/2In, 3200X08X06
Mfr # 3200X8X6
Zoro # G3563966
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Hydraulic Fitting Thread Type Male NPT
- Fitting Size 1/2 in x 3/8 in x 3/8 in
- Finish Dura Kote(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3200X8X6
- Zoro # G3563966
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.47 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting C Size | 3/8 in |
Thread Size | 1/2"-14, 3/8"-18 |
Compatible Pipe Size | 3/8 in, 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.47 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 4 In (K2G10-24V-BR-04)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17472 (FJ3013-03-0808S)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16852 (06Z-156)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-104)
- WEATHERHEAD Compression Sleeve 5/16In, 0060X05 (60X5)
- AEROQUIP Hydraulic Hose Fitting, Socket, 13/32 in. (63-190990-8)
- Weatherhead Hydraulic Hoses & Fittings