Shop All Hydraulic Hose Fittings
Weatherhead
Adapter Pipe 1/4Inx1/8In, 3200X04X02
Mfr # 3200X4X2
Zoro # G3563939
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 1/4 in x 1/8 in
- Finish Dura Kote(TM)
- Fitting Gender Female x Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3200X4X2
- Zoro # G3563939
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/8 in |
Length (In.) | 1.06 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Compatible Pipe Size | 1/8 in, 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Overall Length | 1.06 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.06 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40BS09H X 1/2)
- PIX Belt, BX Cogged, 21/32 x 115 in. OC (BX112)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- WEATHERHEAD Fitting 3/8In Tubex1/2In Pipe (C5205X6X8)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-610)
- WEATHERHEAD Fitting C5315X16 1In O-Ring Connector (C5315X16)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0319-08)
- Weatherhead Hydraulic Hoses & Fittings