Shop All Industrial Hoses
Weatherhead
5/16" ID x 50 ft Nitrile Gasoline Hose BK
Mfr # H36606-50
Zoro # G2477380
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/16 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 350 psi
- Hose Configuration Bulk Hose
- Vacuum Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H36606-50
- Zoro # G2477380
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 50 ft |
Length | 50 ft. |
Gasoline Hose Length | 50 ft. |
Inside Dia. - Gasoline Hose | 5/16" |
Outside Dia. | 43/64" |
Length - Gasoline Hose | 50 ft. |
Gasoline Hose Inside Dia. | 5/16" |
Inside Dia. | 5/16" |
Hose Outside Dia. | 43/64 in |
Description
Gasoline Hose, Fuel Hose Type Bulk Gasoline Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 43/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 350 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards ULMH 10198, ULMH 6776, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (D205)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- ENERPAC Foot Switch, 2Button, 10' (ZCF-2)
- GATES XPZ1340 Metric V-Belt, 1340mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1340)
- WEATHERHEAD Black Rubber Push-on/Lock-on Hose, 12101 (1H123-12BK-50)
- WEATHERHEAD Washdown 1000 Hose Food Processing Hose, (H961012YW-350R)
- WEATHERHEAD Black Rubber Barb-Lok Hose, 1502276 (1H123-08BK-RL)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- GATES Plant Master Xtreme (32050026)
- Weatherhead Air Hoses