Shop All Flared Tube Fittings
Weatherhead
1/4" x 3/8" Brass 90 Degree Elbow
Mfr # 402X6
Zoro # G7510011
original price:
$7.75
9% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 402X6
- Zoro # G7510011
- Country of Origin Italy
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 5/8-18 |
Overall Length | 1 5/16 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulic Brakes, LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET SPOUT NUT AND RINGS REPLACEMENT KIT - WHITE (DF-RK510-WT)
- KOHLER Margaux Robe Hook (16256-CP)
- BANJO VALVE (MV200BL)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8344G072)
- WEATHERHEAD 1/2" Brass 90 Degree Elbow (402X8X8)
- WEATHERHEAD 3/8" Brass 90 Degree Elbow (402X6X6)
- WEATHERHEAD 1/8" x 1/4" Brass 90 Degree Elbow (402X4)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- AIRWAY 3/4" JIC 316 SS Tube Nut (0318-12SS)
- Weatherhead Tube Fittings