Shop All Flared Tube Fittings
Weatherhead
1/4" Brass 90 Degree Elbow
Mfr # 402X4X4
Zoro # G7625362
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 402X4X4
- Zoro # G7625362
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 3/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-24 |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulic Brakes, LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-24, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- MOEN Handle Kit, 148820SRS (148820SRS)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNC03)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- WEATHERHEAD 1/2" Brass 90 Degree Elbow (402X8X8)
- WEATHERHEAD 1/8" x 1/4" Brass 90 Degree Elbow (402X4)
- WEATHERHEAD 3/8" Brass 90 Degree Elbow (402X6X6)
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- EVERFLOW 1/4" Flare Plug Pipe Fitting; Brass (F39-14)
- Weatherhead Flared Tube Fittings