Shop All Bin & Box Accessories
Weather Guard
Work Top, 42In
Mfr # 8867-3-01
Zoro # G0919521
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Height 1 1/2 in
- Overall Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 8867-3-01
- Zoro # G0919521
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 42 in |
Overall Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Work Top |
Product Type | Work Top |
Accessory Type | Work Top, 42IN |
Features | Armor Tuf Powder Coat Finish |
Compatible with Series | Ford E-Transit |
Compatible Product Type | Van Shelving, Vehicle Storage Drawers |
Description
Work Top, Steel Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Lid (LID2516-8YL)
- Weather Guard Bin & Box Accessories