Shop All Shelving & Rack Accessories
Weather Guard
WHITE STEEL ALL-PURPOSE 2 CROSS MEMBER VAN RACK
Mfr # 205-3
Zoro # G602168808
product price: $416.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Depth 8 in
- Overall Height 16 in
- Overall Width 70.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 205-3
- Zoro # G602168808
- UPC # 783965016445
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 8 in |
Overall Height | 16 in |
Overall Width | 70.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Finish | Powder Coated |
Type | All Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR BAG STORAG 29X17.5X15.5"" (6044-137)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S361878ME)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- WEATHER GUARD WHITE STEEL ALL-PURPOSE 3 CROSS MEMBER VAN RACK (216-3)
- LOWELL Rack Rails 16U 1pr (RRD-16)
- ECONOCO Tempered Glass, 10 in. L, PK10 (CB110)
- LOWELL Rack Storage Box 4U (SBL-49)
- KNAPE & VOGT Screw Shelf Standard White (80-88DPWH)
- CON-TACT BRAND Creative Covering 18 In. x 15 Ft. White Marble Self-Adhesive Shelf Liner (15F-C6B85-01)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- Weather Guard Shelving & Rack Accessories