Shop All Bin & Box Accessories
Weather Guard
Weatherguard 8401301 Van Storage Shelf Bin Divider; 8 In.
Mfr # W51-8401301
Zoro # G404006360
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # W51-8401301
- Zoro # G404006360
- UPC # 783965033725
- Country of Origin China
- Category Bin & Box Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Set of 8 bin dividers
- Heavy-gauge steel adds stability and durability
- Brite white armor-tuf powder coat finish 8401-3-01
- Type - Tall
- Height - 8.1 in.
- Length - 12.8 in.
- Finish - Powder coated
- Color - White
- Material - Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2250 XL)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- KNAPE & VOGT BRACKET STEEL TITAN 28""L (82 TI 28)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 10 Deep (AMG WS-1036)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- Weather Guard Bin & Box Accessories