Shop All Bin & Box Accessories
Weather Guard
Weather Guard WEA9914-3-02 16 x 14 x 12 in. 4 Drawer Cabinet
Mfr # WEA9914-3-02
Zoro # G804021000
Free Shipping & Returns
Not eligible for select promotions
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # WEA9914-3-02
- Zoro # G804021000
- UPC # 783965043854
- Country of Origin China
- Category Bin & Box Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Drawer Cabinet |
Description
Accessories create a custom storage solution that securely organizes items that need to be located quickly and easily. The mechanics grade Model 9914-3-02 Cabinet measures 12 in high, 16 in wide and 14 in deep. Latches on each drawer stay closed even if cabinet is unlocked. This 4 drawer cabinet also features easy-to-grip handles, and smooth ball-bearing rollers.
Features- Latches on each drawer stay closed even if cabinet is unlocked
- Smooth ball-bearing rollers
- Stacks with other 16 in wide cabinets
- Brite white armor - tuf powder coat finish
- High quality and durable mechanics grade tool cabinets
- Includes 4 drawers with easy-to-grip handles
- Color: White
- Number of Drawers: 4
- Cubic Feet Per Unit: 3
- Dimension: 12 H x 16 W x 13-5/8 D in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Translucent White (THO55N)
- FLAMBEAU Compartment Box with 13 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T623)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX01)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- Weather Guard Bin & Box Accessories