Shop All Knockout Hole Punches
Weather Guard
Weather Guard WEA304-3 29.87 x 48 x 9.37 in. Pack Rat Drawer Unit; White
Mfr # WEA304-3
Zoro # G004042478
product price: $2,019.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,019.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # WEA304-3
- Zoro # G004042478
- UPC # 783965014151
- Country of Origin China
- Category Knockout Hole Punches
Details
Promotion Restriction | Not eligible for promotion |
Description
Heavy-duty storage keeps bed space open and supplies organized. The Model 304-3 steel Pack Rat Extra Wide Drawer Unit has 2 compartments with 6 dividers and has a roll-out drawer load rating of 425 lbs. evenly distributed. The steel top and sides has a load rating of 750 lbs. evenly distributed. This unit can be mounted inside the rear of the vehicle to provide easy access to large tools and supplies while leaving floor space open.
Features- Steel roll-out drawer has a 425 lb load rating evenly distributed
- 14-gauge steel top and sides allows 750 lbs load rating evenly distributed
- 12-gauge steel skids extra strength
- Anti-skid strips provide traction for work boots
- One-Touch latch assembly provides easy, one-hand operation
- Roll-out drawer for easy access and organization
- Includes 2 compartments with 6 dividers
- Small compartment measures 5 in high, 9-3/4 in wide, 45 in long; Large compartment measures 5 in high, 19-1/2 in wide, 45 in long
- Brite white armor - tuf powder coat finish ensures years of dependability
- Color: White
- Material: Steel
- Latch Mechanism: One-Touch
- Load Capacity, Drawer: 425
- Lock User or Factory Installed: Factory
- Mounting Method: Floor
- Powder Coat Finish: Yes
- Cubic Feet Per Unit: 11.9
- Dimension: 9 H x 30-1/2 W x 48-3/4 L in.
- Weight: 220 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Construction Grade Measuring Tape, 16 ft L x 1 in W Blade (JHWTM16X1)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- WESTWARD 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J228)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X (3205AV)
- GREENLEE Punch-18.6Mm Packaged 740-E (31119)
- RUKO Screw Hole Punch, 2" (1097020)
- MILWAUKEE TOOL 1-1/8" Draw Stud (49-16-2682)
- MAKITA PUNCH F/JN3200 - ACCESSORY (MP792728-1)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- GREENLEE Punch Unit Assy, Rd 37M 1.45 730Ebb (730EBB-37.0)
- Weather Guard Knockout Hole Punches