Weather Guard

Weather Guard WEA238 Extension Carrier for 237 Conduit Box; Aluminium


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Get more use from the Model 237 Aluminum Conduit Carrier with the Model 238 Extension Kit. Extends the Model 237 by 6 in.

Specifications
  • Color: Aluminum
  • Vehicle Type: Universal
  • Mounting Method: To roof rack
  • Powder Coat Finish: Yes
  • Material: Aluminum
  • Dimension: 6" H x 11" W x 6 D in.
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.