Shop All Interior Organizers
Weather Guard
VAN SHELF MOUNTING KIT FOR RAM PROMASTER 136IN WB LR, HR
Mfr # 975202-3-01
Zoro # G502169066
product price: $245.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type 0.8 cu ft Volume
- Color White
- Style Shelf Mounting Kit
- Vehicle Fit RAM ProMaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 975202-3-01
- Zoro # G502169066
- UPC # 783965055994
- Country of Origin United States
- Category Interior Organizers
Dimensions
Roof Height | Roof Height High, Roof Height Low |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | 0.8 cu ft Volume |
Color | White |
Style | Shelf Mounting Kit |
Vehicle Fit | RAM ProMaster |
Wheel Base | Regular, Standard |
Installation Time (hrs) | 0.3 |
Vehicle Type | Full |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881162)
- TIRE MECHANICS RESOURCE Nut Buster Torque Multiplier (TMR1474E)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 85208 White Plastic Funnel (435922)
- BUSHWACKER 11-16 F250/F350/F450 SUPER DUTY FENDER FLARES CUTOUT STYLE 4PC (20940-02)
- WEATHER GUARD BIN DIVIDERS, 13 1/2 IN (9825)
- WEATHER GUARD BULKHEAD, TRANSIT HIGH ROOF, MESH (96322-3-01)
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- WEATHER GUARD REDZONE 5 GALLON BUCKET HOLDER (2916645)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR FORD TRANSIT 148IN WB MR, HR (975104-3-01)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR CHEVY EXPRESS 155IN WB (975402-3-01)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- Weather Guard Interior Organizers