Shop All Interior Organizers
Weather Guard
VAN SHELF MOUNTING KIT FOR FORD TRANSIT 148IN WB MR, HR
Mfr # 975104-3-01
Zoro # G502169035
Free Shipping & Returns
Not eligible for select promotions
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.9 cu ft Volume
- Material Steel
- Color White
- Vehicle Fit Ford Transit
- Style Shelf Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 975104-3-01
- Zoro # G502169035
- UPC # 783965055963
- Country of Origin United States
- Category Interior Organizers
Dimensions
Roof Height | Roof Height High, Roof Height Mid |
Details
Promotion Restriction | Not eligible for promotion |
Type | 0.9 cu ft Volume |
Material | Steel |
Color | White |
Vehicle Fit | Ford Transit |
Style | Shelf Mounting Kit |
Wheel Base | Long |
Vehicle Type | Full |
Installation Time (hrs) | 0.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 16 Gauge, Orange, 100ft.Spool (87-8012)
- BALDWIN FILTERS Oil Filter Element, (P7436)
- MAIN FILTER LUBER-FINER LFH4209 Hydraulic Filter Replacement (MF0057995)
- ROADPRO Fuse Replacement, 3 Pin/12V Plug (RPPSCBH-3CP)
- WEATHER GUARD Red Zone Wire Spool Holder End Mount (9882-7-01)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD Practice Holder (8877-3)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- WEATHER GUARD RAM PROMASTER BULKHEAD WITH SCREEN WINDOW (96142-3-01)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- OCCUNOMIX Seat Belt Cover, Hi-Vis, Orange (LUX-900-O)
- Weather Guard Automotive Interior Accessories