Shop All Interior Organizers
Weather Guard
VAN SHELF MOUNTING KIT FOR CHEVY EXPRESS 155IN WB
Mfr # 975402-3-01
Zoro # G002169023
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Type 1.6 cu ft Volume
- Color White
- Vehicle Fit Chevrolet Express, GMC Savana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 975402-3-01
- Zoro # G002169023
- UPC # 783965056052
- Country of Origin United States
- Category Interior Organizers
Dimensions
Roof Height | Roof Height Low |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | 1.6 cu ft Volume |
Color | White |
Vehicle Fit | Chevrolet Express, GMC Savana |
Style | Shelf Mounting Kit |
Installation Time (hrs) | 0.3 |
Vehicle Type | Full |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Coil, Uf-538 (UF-538)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- A & I PRODUCTS Bulb, Light, 12V (9005) 4" x1.5" x5.5" (A-RE179326)
- MIGHTY MAX BATTERY 12V 35AH - U1 case size Deep Cycle Lithium Battery (ML35-12LI-U1)
- WEATHER GUARD Bulkhead, Ram Promaster, Screen (96142-3-01)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR FORD TRANSIT 148IN WB MR, HR (975104-3-01)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD REDZONE LADDER HOLDER (2917375)
- WEATHER GUARD REDZONE 5 GALLON BUCKET HOLDER (2916645)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- Weather Guard Automotive Interior Accessories