Shop All Truck Boxes
Weather Guard
PACK RAT® Truck/Van Storage Drawer, 2shelves, 48in W
Mfr # 336-3
Zoro # G4141103
product price: $1,335.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Not eligible for select promotions
$1,335.00
Free 30-Day Returns
Key Features
- Width 48 in
- Color White
- Finish Powder-Coated
- Depth 20 in
- Capacity 425 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 336-3
- Zoro # G4141103
- UPC # 783965014236
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48 in |
Depth | 20 in |
Height | 12 3/8 in |
Overall Width | 20 in |
Overall Depth | 48 in |
Overall Height | 13 in |
Drawer Width | 19 1/2 in |
Drawer Height | 8 1/2 in |
Drawer Depth | 45 in |
Description
This Weather Guard 336-3 Pack RAT Truck or Van Drawer Unit has a spacious interior and can hold up to 425 lb. It is the perfect solution for your storage needs. This truck box drawer has a powder coated finish that helps to resist corrosion and rust. With 2 shelves, you will be able to store multiple items in this unit. Its dimensions are 20 in., 48 in. and 12 3/8 in.. The Weather Guard 336-3 Pack RAT Truck or Van Drawer Unit is an ideal choice for storing your tools and equipment safely and securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7649 Mini Add-A-Battery Kit (7649)
- QUICKCABLE Braided Strap, 4 Gauge, 9" (7001-2001)
- QUICKCABLE Test Clip, PK2 (602030-360-002)
- ARF PETS SUV Cargo Liner Cover for SUVs and Cars, Waterproof Material - Universal Fit (APCARGOCVR)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 87 in (165-3-03)
- WEATHER GUARD LoSide, Single Lid, Powder Coated, Gloss Black, Aluminum, 56-1/4" Length x 13" Height x 16-1 (174-5-03)
- WEATHER GUARD Model 126-3-04 Saddle Box, Steel (126-3-04)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 72 in (127-0-03)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- BUYERS PRODUCTS 18x18x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725110)
- Weather Guard Truck Bed & Tailgate Accessories