Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck/Van Storage Drawer, 2 rollers (Discontinued)
Mfr # 334-3
Zoro # G4068741
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 29 7/8 in
- Color White
- Finish Powder-Coated
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 334-3
- Zoro # G4068741
- UPC # 783965014212
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 29 7/8 in |
Depth | 48 in |
Height | 12 3/8 in |
Overall Width | 29 7/8 in |
Overall Depth | 48 in |
Overall Height | 12 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Finish | Powder-Coated |
Capacity | 425 lb |
Includes | (2) Keys, Mounting Kit |
Mounting Type | Truck Box Drawer |
Gauge | 14 |
Locking System | Red Pushbutton, Lock Cylinder with 2 Keys |
Resistant To | Abrasion, Corrosion, Scratches |
Number of Dividers | 6 |
Number of Drawers | 1 |
Type | Extra-Wide |
Assembled/Unassembled | Assembled |
Number of Shelves | 2 |
Item | Truck or Van Drawer Unit |
Rollers | 2 |
Material | Steel |
Thickness | 14 ga |
Description
This Weather Guard Truck/Van Storage Drawer Unit is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The drawer unit has a powder coated finish and is made of 14 gauge steel. It also has 2 shelves and an overall width, height and depth of 29 7/8 in., 12 3/8 in. and 48 in respectively. With a capacity of 425 lb, this storage drawer unit can accommodate most types of tools. Its extra wide design means you can easily fit it into larger trucks or vans without sacrificing any space inside the vehicle. The Weather Guard Extra Wide Storage Drawer Unit will help you stay organized when working on projects out in the field or at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.