Shop All Engine Components
Weather Guard
Truck Rack, Steel, Black, Powder Coated
Mfr # 1345-52-02
Zoro # G6757809
product price: $811.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Matte
- Material Steel
- Length 127 3/4 in
- Width 66.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 1345-52-02
- Zoro # G6757809
- UPC # 783965057875
- Country of Origin China
- Category Engine Components
Dimensions
Length | 127 3/4 in |
Width | 66.25 in |
Height | 33 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Matte |
Material | Steel |
Item | Truck Rack |
Load Capacity | 1,000 lb |
Color | Black |
Mounting Hardware Required | Yes |
Compatible with Vehicle Make | Chevrolet Colorado, GMC Canyon, Nissan |
Maximum Load Capacity | 1,000 lb |
Adjustable | Yes |
Truck Rack Style | Ladder Racks |
Installation Type | Bed Rail Mounted |
Drilling Required | No |
Description
Truck Rack, Truck Rack Style Ladder Racks, Steel, Maximum Load Capacity 1,000 lb, Length 127 3/4 in, Width 66.25 in, Height 33 1/2 in, Black, Adjustable Yes, Compatible with Vehicle Make Chevrolet Colorado, GMC Canyon, Nissan, Drilling Required No, Finish Matte, Installation Type Bed Rail Mounted, Mounting Hardware Required Yes, Mounting Location Bed Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWINCH Emergency Hand Crank For All Powerwinch (P5594700AJ)
- TIGER LIGHTS 24W LED Sealed Round Work Light 12V Flood/Spot Combo Off-Road Light; (TL3005)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Large Die-Cut Window Film - New Logo (2324596442)
- ABRAMS LED License Plate Lights w/Bracket - Chrome (TLPL-BRM-C)
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1275-52-02)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1290-52-01)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- WEATHER GUARD Weatherguard 9885701 Gallon Bucket Holder (W51-9885701)
- MOTORMITE Crank Case Vent Valve, 46072 (46072)
- AISIN Engine Variable Valve Timing (VVT) Oil Control Valve, OCV-005 (OCV-005)
- POLLAK Pollak 12702 Tow Wiring 7-Way Connector Plug (P6Q-12702)
- Weather Guard Engine Components